Plastic Push-Pull Drain in White
Model 601 Plastic Push-Pull Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metal strainer body, 1.25 in deep
- Theft resistant stopper
- Designed for heavy duty use in hotels, motels, and rental property
- Replaceable, drip-proof Buna-N-seal
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- Model 601
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Schedule Class:
- 40
- Thread Type:
- Coarse
- Trim Only:
- No