Lift and Turn Bath Closure Polished Chrome
NuFit® Lift and Turn Bath Closure Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- No difficult, time consuming work
- No tools, extensive plumbing or repairs
- Replaces virtually any bathtub drain trim
- Stopper has excellent clearance for high-flow draining and easy cleaning
- Strainer body cover glues to old strainer body with supplied silicone
- Brass strainer bodies have a maximum coverage of 2.875"O.D
Documents
Specifications
- Collection:
- NuFit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated