Toe-Tap Drain in Brushed Nickel
QuickTrim® Toe-Tap Drain in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- QuickTrim®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Thread Size:
- 1-1/2 in
- Thread Type:
- Threaded