2 in. Regulator Air Gap
2 in. Regulator Air Gap
Frequently Purchased Together
Product Details
- Nuisance discharge
- An air gap provides the unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel
- Used for backflow Preventer
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Epoxy
- Depth:
- 7-63/100 in
- Diameter:
- 4-3/8 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Product Type:
- Air Gap
- Range (in):
- 3 in - 1.25 in
- Recommended Valve Application:
- Water
- Valve Size:
- 1-1/4 in - 3 in
- Weight:
- 3.92 lb
- Width:
- 4-11/25 in