3/4 - 1 in. Rubber Valve Repair Kit
3/4 - 1 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Factory replacement kit
- Lead-free
- Disc assembly, seat O-rings
- Relief valve diaphragm, relief valve O-rings
- Fits 3/4 and 1 inch reduced pressure zone assembly
Specifications
- Brand Model Compatibility:
- LF909, 909
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9 in
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 3/4 in - 1 in
- Weight:
- 0.41 lb
- Width:
- 6 in