3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve

You last purchased this on
 
Watts

Series 100XL 3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve

  • Fast #
  • Part #W100XL150210F
  • Item #60844
  • Manufacturer Part #0066100
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 100XL 3/4 in. Brass MNPT x FNPT 150# 210 Relief Valve

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Round bolted bonnet
  • Horizontal or vertical upward flow
  • Spiral wound gasket
  • Hard faced seats
  • Swing check
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.22
Application:
Water Heaters, Storage Tanks
BAA Compliant:
Yes
Collection:
Series 100XL
Depth:
2-9/25 in
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
3-11/64 in
ISO:
ISO 9001-2000
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Brass, Stainless Steel
Maximum Temperature:
210
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Hot Water
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
8 oz
Width:
1-5/32 in