3/4 in. Bronze MNPT x FNPT 15# 250 Relief Valve

You last purchased this on
 
Watts

Series 315-M2 3/4 in. Bronze MNPT x FNPT 15# 250 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Series 315-M2 3/4 in. Bronze MNPT x FNPT 15# 250 Relief Valve

  • Fast #
  • Part #W315M2015F
  • Item #4510478
  • Manufacturer Part #0342629
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Not intended for use in potable water
  • Non-shock
  • Horizontal swing
  • Conforms to MSS SP-80 , Type 3
  • Bronze check valve, 300 SWP – 600 WOG, threaded ends
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Boiler
BAA Compliant:
Yes
Collection:
Series 315-M2
Depth:
2-19/100 in
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
2-3/4 in
ISO:
ISO 9001-2000
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze, Plastic, Metal
Material Type:
PTFE
Maximum Temperature:
250
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
10 psi
Pressure Class:
15#
Recommended Valve Application:
Water
Valve Body Material:
Bronze
Valve Disc Material:
PTFE
Valve Operator:
Lever Handle
Valve Seat Material:
Metal
Valve Size:
3/4 in
Valve Type:
Relief Valve
Weight:
0.46 lb
Width:
1-22/25 in