1-1/2 in. 24V SPDT Fan Relay
1-1/2 in. 24V SPDT Fan Relay
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty, general-purpose relay operates in any position
- Compact, totally enclosed design with isolated coil and mounting bracket
- For heating and cooling applications and general switching
- Quiet, reliable and economical
- SPDT switching
- Temperature range: 40°F to 150°F
- RBM type 184 relay
Documents
Specifications
- AMP:
- 0.125
- Application:
- Cooling, Heating
- Depth:
- 2 in
- Height:
- 1-1/2 in
- Length:
- 2-67/100 in
- Maximum Temperature:
- 150
- Power Source:
- Electric
- Product Type:
- Relay
- Temperature Range:
- -40 to 150 Deg F
- Temperature Rating:
- 150
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 1-53/200 in