2H/1C Programmable Thermostat

You last purchased this on
 
White-Rodgers

80 Series™ 2H/1C Programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
White-Rodgers

80 Series™ 2H/1C Programmable Thermostat

  • Fast #
  • Part #W1F82261
  • Item #1661397
  • Manufacturer Part #1F82-261
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with 2 heat, 1 cool heat pump systems
  • Programmable 5-1-1 day schedule
  • Features an easy to read LCD display with backlight
  • Accurate within 1° F
  • Dimensions: 3-4/5" H x 6-1/10" W x 1-1/10" D
  • Hardwired
  • Permanent program retention during power loss, no batteries needed
  • Requires Certification

Specifications

AMP:
1.5
Application:
Heat Pump System, Residential
Collection:
80 Series™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/10 in
Height:
3-4/5 in
Maximum Temperature:
90
Power Source:
Hardwired
Programmability:
Programmable
Stages:
2H/1C
Touch Screen -:
No
Width:
6-1/10 in