90 Degree F Temperature Control

You last purchased this on
 
White-Rodgers

90 Degree F Temperature Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
White-Rodgers

90 Degree F Temperature Control

  • Fast #
  • Part #W1609101
  • Item #963092
  • Manufacturer Part #1609-101
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Refrigeration, Residential
Auto Switching Heat:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
Energy Star Compliant:
No
Maximum Temperature:
90
Minimum Temperature:
-30
Power Source:
Electric
Product Type:
Temperature Control
Temperature Range:
30 to 90 Deg F
Touch Screen -:
No
UL Listed:
Yes