1 gal Resin and Alkyd Erosion Control Material in Blue
Talon™ 1 gal Resin and Alkyd Erosion Control Material in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Direct to Metal Enamel Coating
- Premium, industrial grade, alkyd enamel specially formulated for use on all types of metal surfaces.
- Blue
- Resists, corrosion, mild solvents, oils, mild chemicals and salt water
- Light Fast Colors
- Long lasting protection, provides excellent gloss retention and resistance to chalking and fading
- Tough Durable finish
- Offers outstanding adhesion to properly prepared surfaces
- Made in the USA
Documents
Specifications
- Collection:
- Talon™
- Color Finish Name:
- Blue
- Material:
- Oil, Resin
- Material Type:
- Alkyd
- Size:
- 1 gal