This product requires certification to purchase.

WM ID UNIT 8000 BTU 230/1

You last purchased this on
 
Mitsubishi

City Multi Series WM ID UNIT 8000 BTU 230/1

  • Fast #
  • Part #MPKFYP08NLMUER1TH
  • Item #10417114
  • Manufacturer Part #PKFY-P08NLMU-ER1.TH
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

City Multi Series WM ID UNIT 8000 BTU 230/1

  • Fast #
  • Part #MPKFYP08NLMUER1TH
  • Item #10417114
  • Manufacturer Part #PKFY-P08NLMU-ER1.TH
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dual set point functionality
  • Compact, lightweight, flat-white, flat-panel, modern design
  • Quiet operation
  • Multiple fan speed settings
  • Easily removed intake grille filter for cleaning
  • Back and right-side wiring take-out
  • Wireless receiver on board
  • Requires Certification

Specifications

A2L Compatible:
Yes
Auto Switching Heat:
No
BTU:
8000
BTU Cooling Rating:
8000 Btu/h
BTU Heat Rating:
9000 Btu/h
CFM:
237 ft3/min
Collection:
City Multi Series
Decibel Rating (dB):
35 dB
Depth:
9-11/32 in
Height:
11-25/32 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
30-7/16 in
Phase:
Single Phase
Refrigerant:
R-410A
Tonnage:
0.66 Ton
Volts:
208/230V
Weight:
24.5 lb
Width:
9-11/16 in