12-1/2 x 16-4/5 in. Hydroknit Wiper in Blue
X80 12-1/2 x 16-4/5 in. Hydroknit Wiper in Blue
Frequently Purchased Together
Product Details
Product Details
- 160 Blue WypAll X80 Extended Use Cloths per BRAG Box; 1 box / case; (each sheet is 12.5" x 16.8")
- Proprietary HydroKnit technology is fast absorbing to wick away moisture
- Durable wipes absorb more water and oil than textile shop rags and stay strong for superior performance
- Disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents
- These wipes are fresh and clean every time and are a safer alternative to laundered rental shop towels or cloth rags (which can harbor dangerous chemicals like lead, even after washing, according to a 2013 Gradient study)
Documents
Specifications
- Application:
- Commercial
- Collection:
- X80
- Color Finish Name:
- Blue
- Depth:
- 13 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-1/4 in
- Length:
- 11-5/8 in
- Material:
- Hydroknit, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 1
- Pad Size:
- 16-4/5 in
- Product Type:
- Box Rag
- Size:
- 11-1/10 in x 16-4/5 in
- Width:
- 12-1/2 in