20 ft. Stainless Steel Lifting Cable
20 ft. Stainless Steel Lifting Cable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in USA
- Used on Grinder Pump
Documents
Specifications
- Height:
- 8-1/4 in
- Length:
- 20 ft
- Material:
- Stainless Steel
- Width:
- 6-1/4 in