3/4 in. Brass PEX Crimp x MPT Adapter
3/4 in. Brass PEX Crimp x MPT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 15000-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- The adapter solders directly to cooper tubing with PEX systems
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- NSF 61 certified
- 25-year limited warranty proven to last the lifetime of the building
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61-G
- ASTM:
- ASTM F-877, ASTM F-1807
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Crimp
- End Connection 2:
- MPT
- End Connections:
- PEX Crimp x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-14/25 in
- MA Approved:
- Yes
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.12 lb