2-1/2 in. Flange Ductile Iron Epoxy Coated Y-Strainer
Model FSC 2-1/2 in. Flange Ductile Iron Epoxy Coated Y-Strainer
Frequently Purchased Together
Product Details
- Ensures longer life for backflow preventers
- Epoxy coating to reduce rust and corrosion
- Protects downstream equipment from premature failure due to build-up of sediment and debris
- MIL-S 16293F Type 2
- ANSI 372 by IAPMO R&T
- Low-lead law compliant
- Horizontal or vertical installation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536
- Coating:
- Epoxy
- Collection:
- Model FSC
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 150
- NSF:
- NSF 372, NSF 61
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Product Type:
- Wye Strainer
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye