6 in. Ductile Iron EPDM Gear Operator Butterfly Valve
LD141 Series 6 in. Ductile Iron EPDM Gear Operator Butterfly Valve
Frequently Purchased Together
Product Details
- ISO 5211 Top Plate Allows Choice of Apollo® Pneumatic Actuators and Gear Operators
- Conforms to MSS SP-67 & API 609
- Compatible with ANSI 125# & 150# Flanges
- 3 in - 24 in meet performance requirements of AWWA C-504
- LD141 Series Suitable for End of Line Service (Bidirectional Dead End Service) to Rated Pressure (2 in-24 in)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-504
- Application:
- Residential
- Automatic Shut-Off:
- No
- Chemical Resistant:
- No
- Clean Bagged:
- No
- Coating:
- No
- Collection:
- LD141 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Flanged
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Flange Type:
- Lugged
- Flow Rate:
- 1579 gpm
- Handle Included:
- Yes
- Handle Material:
- Steel
- Hardware Included:
- No
- Heat Rating:
- 250 °F
- Height:
- 16-1/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9002
- Insulated:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- MSS:
- MSS SP-67-2002a
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Pressure - Minimum:
- 0 psi
- Pressure Class:
- 125#, 150#
- Recommended Valve Application:
- HVAC, Potable Water
- Size:
- 6 in
- Temperature Range:
- -20 to 250 Deg F
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Weight:
- 26 lb
- cUPC Certified:
- No