Slip Check Valve 1-1/2 x 1-1/4 in.
Slip Check Valve 1-1/2 x 1-1/4 in.
-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Can be installed in vertical or horizontal line
- Flexible unions slip over PVC, ABS, copper or steel pipe
- Easy to install
- Checks back flow of water and sewer gas
Specifications
- ANSI:
- ANSI 14-2016
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Length:
- 8-3/20 in
- Material:
- Plastic, Steel
- Material Type:
- PVC, Stainless Steel
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- Valve Size:
- 1-1/4 in x 1-1/2 in
- Weight:
- 0.81 lb