Blind Cutting
Ferguson Facilities Supply makes it easy to maintain the interior of your facility through our custom blind cutting service. No matter what type of facility you manage, we will cut the blinds you need to your specifications.*
Plus, we can ship your completed custom cut blind order directly to any facility located in the contiguous United States. Learn about our blind cutting capabilities and see how to place an order for custom cut blinds.
Specify the type of blinds you need
We offer the following types of blinds for custom cut orders:
1" PVC mini blinds
2" faux wood blinds
3.5" vertical blinds
Find our full offering of blinds in a variety of drop lengths in the Ferguson Facilities Supply Catalog.*
For questions about the blinds we carry, call us at 888-334-0004 or email facilities.supply@ferguson.com.
How to measure your windows for custom cut blinds
Follow these tips to help you measure your window frames and ensure you get the right fit.
Determine whether the blinds will be mounted inside or outside of the window frame.
Outside of the window frame:
Measure overall area to be covered outside of the window frame.
For outside mount measurements, provide the total size of the blinds needed.
Inside of the window frame:
Measure the width from the bottom, middle and top of the window.
Provide the smallest measurement.
Please note that inside mount blinds will be cut ½“ narrower from the size provided for ease of installation and operation.
If you have additional questions about how to measure your window frames, we’re here to help. Call Ferguson Facilities Supply at 888-334-0004 or email facilities.supply@ferguson.com.
Place an order for custom cut blinds
To submit an order for custom cut blinds, download the custom blind order form and fill it out with your facility’s information and your order specifications.
Once you’ve completed the form, email it to Ferguson Facilities Supply at facilities.supply@ferguson.com for fast order fulfillment. Please note that custom cut blind orders cannot be canceled or returned.
For questions about placing a custom cut blind order, call us at 888-334-0004 or email the address listed above. Our knowledgeable associates will help you get the products and service you need to better run your facility.
*Please note that some drop lengths are not available for certain blinds. Select drop length requirements would be considered a special order depending on the type of blind. Alabaster is available while supplies last. At this time, aluminum blinds are not available.