! *NLA Not For Potable Use 2-1/2 Galvanized MI 150# Brass G
! *NLA Not For Potable Use 2-1/2 Galvanized MI 150# Brass G
Product Details
Product Details
- Coating: Galvanized
- Connection: Ground Joint
- Rating: 150#
- Domestic
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Ground Joint
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Malleable Iron
- Pressure Class:
- 150#