This product requires certification to purchase.

*0721 *CVR* SOAP DISPN VICTORIAN

You last purchased this on
 

*0721 *CVR* SOAP DISPN VICTORIAN

  • Fast #
  • Part #N127/03W
  • Item #1495892
  • Manufacturer Part #127/03W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

*0721 *CVR* SOAP DISPN VICTORIAN

  • Fast #
  • Part #N127/03W
  • Item #1495892
  • Manufacturer Part #127/03W
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Two piece brazed spout design
  • Base with integral O-ring deck seal
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • 3-1/4" (8.3 cm) spout height at outlet
  • 3-13/16" (9.7 cm) spout reach (c-c)
  • Complements Chesterfield Series
  • Requires Certification

Specifications

Capacity:
8 oz
Color Finish Category:
Brass Tones
Color Finish Name:
Weathered Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.