This product requires certification to purchase.

*1121 *CVR* 30 IN CUBIX WALL BAR

You last purchased this on
 

*1121 *CVR* 30 IN CUBIX WALL BAR

  • Fast #
  • Part #J8730-MBK
  • Item #4910729
  • Manufacturer Part #8730-MBK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

*1121 *CVR* 30 IN CUBIX WALL BAR

  • Fast #
  • Part #J8730-MBK
  • Item #4910729
  • Manufacturer Part #8730-MBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 30" Cubix® deluxe wall bar
  • Unique 180° swiveling brass bar
  • Specially designed friction slider adjusts to any height & maintains position
  • Adjustable hand shower height & angle (full rotation)
  • Conical end of hose sits in holder
  • Mounting hardware included
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.