This product requires certification to purchase.

*1121 *CVR* LF 1/2FEX3/8OD VLV KIT

You last purchased this on
 

*1121 *CVR* LF 1/2FEX3/8OD VLV KIT

  • Fast #
  • Part #J616-2-71-SG
  • Item #3851199
  • Manufacturer Part #616-2-71-SG
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

*1121 *CVR* LF 1/2FEX3/8OD VLV KIT

  • Fast #
  • Part #J616-2-71-SG
  • Item #3851199
  • Manufacturer Part #616-2-71-SG
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Complete Toilet Supply Kit
  • Kit contains: (1) Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 616-2(1) 12" Copper Supply Tube P/N 771(1) Escutcheon P/N 741 (ULB P/N 6015)(1) 1/2" Brass Nipples P/N 801-12.4
  • (1) Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 616-2
  • (1) 12" Copper Supply Tube P/N 771
  • (1) Escutcheon P/N 741 (ULB P/N 6015)
  • (1) 1/2" Brass Nipples P/N 801-12.4
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.