*CVR* 5 CHAND ESTATE BRZ
*CVR* 5 CHAND ESTATE BRZ
Product Details
Product Details
- Featured in the decorative Laurel Leaf collection
- 5 A19 Medium 100 watt light bulbs
- etched ripple glass shades
- A decorative canopy is included
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- UL listed for dry locations
- Supplied with 12 feet of wire
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Estate Bronze
- Diameter:
- 24-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Ripple
- Height:
- 24 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Volts:
- 120V
- Watts:
- 100 W