This product requires certification to purchase.

*CVR* California Energy Commission Not Registered DRAKE ELONG BOWL & TANK

You last purchased this on
 

*CVR* California Energy Commission Not Registered DRAKE ELONG BOWL & TANK

  • Fast #
  • Part #TCST744SR01
  • Item #3378264
  • Manufacturer Part #CST744SR#01
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

*CVR* California Energy Commission Not Registered DRAKE ELONG BOWL & TANK

  • Fast #
  • Part #TCST744SR01
  • Item #3378264
  • Manufacturer Part #CST744SR#01
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

This product includes

  • High-profile two-piece elongated bowl and tank set
  • Residential or commercial installations
  • G-Max® 1.6 GPF flushing system, creates a powerful flush
  • Right-hand chrome trip lever
  • Glazed trapway
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Requires Certification

Documents


Specifications

Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
Handle Type:
Trip Lever
Height:
28-1/2 in
Length:
28 in
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
14-5/8 in
Toilet Bowl Length:
28 in
Toilet Bowl Width:
19-1/2 in
Toilet Installation:
Floor Mount
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side