*CVR* California Energy Commission Not Registered Lead Law Compliant ELEC PROXIMITY GN 1.5
*CVR* California Energy Commission Not Registered Lead Law Compliant ELEC PROXIMITY GN 1.5
Product Details
Product Details
- Hardwire operation. Transformer required - order separately
- 1.5 gpm vandal-resistant laminar outlet
- Surface mounted control box
- Also available: battery powered models, 0.5 and 1/0 gpm outlet options and 10" recessed boxes
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- Yes