This product requires certification to purchase.

*CVR* California Energy Commission Registered Lead Law Compliant ELEC PROXIMITY GN 0.5

You last purchased this on
 

*CVR* California Energy Commission Registered Lead Law Compliant ELEC PROXIMITY GN 0.5

  • Fast #
  • Part #D620TP3350SS
  • Item #4919011
  • Manufacturer Part #620TP3350-SS
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

*CVR* California Energy Commission Registered Lead Law Compliant ELEC PROXIMITY GN 0.5

  • Fast #
  • Part #D620TP3350SS
  • Item #4919011
  • Manufacturer Part #620TP3350-SS
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Flow Rate:
0.50 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
5-57/100 in
Spout Reach:
4-4/5 in