This product requires certification to purchase.

*CVR* CCY LF 1.2 WM LAV FCT

You last purchased this on
 

*CVR* CCY LF 1.2 WM LAV FCT

  • Fast #
  • Part #D36707740330010
  • Item #7115176
  • Manufacturer Part #36707740-330010
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

*CVR* CCY LF 1.2 WM LAV FCT

  • Fast #
  • Part #D36707740330010
  • Item #7115176
  • Manufacturer Part #36707740-330010
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black Matte
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.