*CVR* ORBR 8X11.25 1-100W MED
*CVR* ORBR 8X11.25 1-100W MED
Product Details
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold and robust dark bronze finish
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture can be mounted vertically
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 11-1/4 in
- Light Bulb Type:
- Incandescent
- Material:
- Die Cast Aluminum
- Volts:
- 120V