This product requires certification to purchase.

*CVR* ROTIS KIT F/ CC3

You last purchased this on
 

*CVR* ROTIS KIT F/ CC3

  • Fast #
  • Part #CCROTC3
  • Item #4487318
  • Manufacturer Part #CROTC3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

*CVR* ROTIS KIT F/ CC3

  • Fast #
  • Part #CCROTC3
  • Item #4487318
  • Manufacturer Part #CROTC3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rotisserie Kit For 34" Grills
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Width:
34 in