This product requires certification to purchase.

*NLA *NP 2-1/2 BLK MI 150# BRS GJ U

You last purchased this on
 

*NLA *NP 2-1/2 BLK MI 150# BRS GJ U

  • Fast #
  • Part #B150UL
  • Item #12397
  • Manufacturer Part #0312509409
4.3 out of 5 Customer Rating
You last purchased this on
 

*NLA *NP 2-1/2 BLK MI 150# BRS GJ U

  • Fast #
  • Part #B150UL
  • Item #12397
  • Manufacturer Part #0312509409
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Connection: Ground Joint
  • Domestic
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Coating:
Black
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight, Ground Joint
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Malleable Iron, Brass
Origin:
Domestic
Pressure Class:
150#