This product requires certification to purchase.

*NLA 1 VINYL PLUS BLIND 54X72 WHIT

You last purchased this on
 

*NLA 1 VINYL PLUS BLIND 54X72 WHIT

  • Fast #
  • Part #LRL5472WH
  • Item #4808419
  • Manufacturer Part #RL5472WH
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

*NLA 1 VINYL PLUS BLIND 54X72 WHIT

  • Fast #
  • Part #LRL5472WH
  • Item #4808419
  • Manufacturer Part #RL5472WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1 inches room darkening PVC slats with static and fade resistant formulation. Heavy duty steel headrail and bottom rail.
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
72 in
Material:
Plastic
Material Type:
Vinyl
Size:
54 in x 72 in
Thickness:
1 in
Width:
54 in