*NLA 19 SQ ENML CI VES LAVE GREY
*NLA 19 SQ ENML CI VES LAVE GREY
Product Details
Product Details
- Kohler Cast Iron--durable, easy-to-clean finish lasts a lifetime
- No faucet holes; requires wall or counter-mount faucet
- Unique shape is focal point of any bathroom
- Without overflow
- 18-1/4-in (464 mm) x 15-5/8-in (397 mm)
- Sloped rectangular basin
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Lavender Grey
- Height:
- 7 in
- Pedestal Only:
- No
- Sink Depth:
- 18-1/4 in
- Vessel Only:
- Yes
- Width:
- 15-5/8 in