This product requires certification to purchase.

*NLA GALV STL BARR T-STAND

You last purchased this on
 

*NLA GALV STL BARR T-STAND

  • Fast #
  • Part #APRA144
  • Item #5120585
  • Manufacturer Part #PRA144
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

*NLA GALV STL BARR T-STAND

  • Fast #
  • Part #APRA144
  • Item #5120585
  • Manufacturer Part #PRA144
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured from heavy-duty 1-5/8" OD 16-gauge
  • Steel tubing for maximum strength and durability
  • Hot dipped galvanized finish prevents rust and corrosion
  • Unique built-in handgrips for fast, easy handling and installation
  • Feet easily attach with a bolt and locking cotter pin
  • Smooth edges and no sharp points makes it safe for all events
  • Barricades stack for convenient storage
  • Measure 42" H x 90" L each with 4" space between vertical bars weighs 55-lbs
  • Minimum order quantity of 5
  • Requires Certification

Specifications

Height:
42 in
Length:
90 in
Material:
Steel
Weight:
55 lb