10 x 10 x 4 in. Gasket PVC Saddle Sewer Wye w/ Strap
Trench Tough Plus™ 10 x 10 x 4 in. Gasket PVC Saddle Sewer Wye w/ Strap
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679, ASTM F-1336
- CSA Certified:
- CSA B181.2, CSA B182.2
- Clean Bagged:
- No
- Collection:
- Trench Tough Plus™
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 10 in x 10 in x 4 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- SDR 35