12 in. OD 12 gauge Schedule 10 316L Stainless Steel Tube
12 in. OD 12 gauge Schedule 10 316L Stainless Steel Tube
Package Quantity Info:
FT: 1 ST: 20 BD: 20 LF: 80-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-778
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 12 in
- Schedule Class:
- 10
- UL Listed:
- No