4 in. MIPT Straight ABS Adjustable Clean-Out with 6 in. Brass Cover and Ring
4 in. MIPT Straight ABS Adjustable Clean-Out with 6 in. Brass Cover and Ring
Product Details
Product Details
- Construction Material: Plastic / ABS
- Fits Pipe Size(s): 4 in
- Outlet Type (Connection): Threaded
- Drain Base Height: 3 in to 4-1/2 in
- Drain Base Width: 4 in
- Medium duty: Safe live load between 2,000 pounds and 4,999 pounds
Specifications
- ASME:
- ASME A112.36.2M-1991
- ASTM:
- ASTM D-2661
- Adjustable:
- Yes
- Cover Material:
- Brass
- Diameter:
- 14 in
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Outlet Type:
- Hub
- Plug Diameter:
- 3 in
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov