6 in. Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
IMJTBGP Series 6 in. Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
Product Details
- Rubber gasket
- Minimum aging
- Maximum compression
- Low alloy steel T-head bolts and nuts
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-395, ASTM D-412, ASTM D-572, ASTM D-2240
- AWWA:
- AWWA C-111
- Collection:
- IMJTBGP Series
- Fits Pipe Size:
- 6 in
- Material:
- Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Gasket, Bolt, Nut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Screw Head:
- T Head
- UL Listed:
- No