This product requires certification to purchase.

6 x 6 x 4 in. Gasket PVC Saddle Sewer Wye w/ Strap

You last purchased this on
 
TRENCH TOUGH PLUS

6 x 6 x 4 in. Gasket PVC Saddle Sewer Wye w/ Strap

  • Fast #
  • Part #MUL043594
  • Item #59454
  • Manufacturer Part #043594
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

6 x 6 x 4 in. Gasket PVC Saddle Sewer Wye w/ Strap

  • Fast #
  • Part #MUL043594
  • Item #59454
  • Manufacturer Part #043594
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-679, ASTM F-1336
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 6 in x 4 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 35