This product requires certification to purchase.

8 oz. Rolled Rim Paper Cone Cup in White

You last purchased this on
 
Igloo Products

8 oz. Rolled Rim Paper Cone Cup in White

  • Fast #
  • Part #I25015
  • Item #2885119
  • Manufacturer Part #25015
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Igloo Products

8 oz. Rolled Rim Paper Cone Cup in White

  • Fast #
  • Part #I25015
  • Item #2885119
  • Manufacturer Part #25015
4.1 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
8242 and 9534 Cup Dispensers
Capacity:
8 oz
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Material:
Paper