This product requires certification to purchase.

16 x 10 in. Ballistic Red/Black Tool Bag

Milwaukee®

16 x 10 in. Ballistic Red/Black Tool Bag

  • Fast #
  • Part #M48228200
  • Item #5061038
  • Manufacturer Part #48-22-8200
5 out of 5 Customer Rating
Brand image
Milwaukee®

16 x 10 in. Ballistic Red/Black Tool Bag

  • Fast #
  • Part #M48228200
  • Item #5061038
  • Manufacturer Part #48-22-8200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Number of pockets 35
  • Laptop sleeve - holds laptops up to 15.6 In
  • Attachment strap - allows bag to be easily and securely attached to vertical handles
  • Impact resistant molded base - protects contents and allows backpack to stand up
  • Load-bearing harness- padded and breathable for all day comfort
  • Bulk pocket - quick access to bulks items such as fish tapes and power tools
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red, Black
Depth:
24 in
Height:
15-4/10 in
Length:
16 in
Material:
Ballistic
Material Type:
1680D Ballistic Nylon
Number of Compartments:
35
Tool Storage Type:
Tool Bag
Tool Type:
Backpack
UL Listed:
No
UPC:
045242333943
Weight:
1.2 lb
Width:
10 in