0.75 x 1-1/4 - 2 in. FNPT 300# Domestic Carbon Steel Threadolet
0.75 x 1-1/4 - 2 in. FNPT 300# Domestic Carbon Steel Threadolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53 Grade A, ASTM A-53 Grade B, ASTM A-53 Type E
- Application:
- Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Fitting Type:
- Threadolet
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 0.75 in
- Pressure Class:
- 300#
- UL Listed:
- Yes
- UPC:
- 690291095238