1/16 in. 150# 316 Stainless Steel Countersunk Plug
1/16 in. 150# 316 Stainless Steel Countersunk Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1/16 in
- Fitting Sizes:
- 1/16 in
- Fitting Type:
- Plug
- Head Style:
- Countersunk
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov