1/16 in. Carbon Steel Hex Plug
1/16 in. Carbon Steel Hex Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
Documents
Specifications
- ASTM:
- ASTM A-108
- Coating:
- Black
- Fitting Size 1:
- 1/16 in
- Fitting Sizes:
- 1/16 in
- Fitting Type:
- Plug
- Head Style:
- Hex
- Material:
- Carbon Steel