This product requires certification to purchase.

1/2 in. 150# SS 316 SW Tee Stainless Steel Socket Weld

1/2 in. 150# SS 316 SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #IS6CSTD
  • Item #398776
  • Manufacturer Part #IS6CST
4.9 out of 5 Customer Rating
Brand image

1/2 in. 150# SS 316 SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #IS6CSTD
  • Item #398776
  • Manufacturer Part #IS6CST
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Tee
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
0.68 lb