1/2 in. 300# Ground Joint Galvanized Malleable Iron Union
1/2 in. 300# Ground Joint Galvanized Malleable Iron Union
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 80 Pallet: 2880-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B1.20.1, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Fire Protection
- Coating:
- Galvanized
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Ground Joint
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 300#
- UL Listed:
- Yes