This product requires certification to purchase.

1/2 in. 3000# Galv FS Thrd Tee Forged Steel A105 Electroplated Galvanized

You last purchased this on
 

1/2 in. 3000# Galv FS Thrd Tee Forged Steel A105 Electroplated Galvanized

  • Fast #
  • Part #GFSTTDE
  • Item #4285892
5 out of 5 Customer Rating
You last purchased this on
 

1/2 in. 3000# Galv FS Thrd Tee Forged Steel A105 Electroplated Galvanized

  • Fast #
  • Part #GFSTTDE
  • Item #4285892
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Carbon Steel, Forged Steel
NSF Certified:
No
Pressure Class:
3000#
UL Listed:
No