1/2 in. 316L Stainless Steel Seamless Tubing
1/2 in. 316L Stainless Steel Seamless Tubing
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B46.1
- ASME:
- ASME BPE SF1, ASME B46.1, ASME SA-249
- ASTM:
- ASTM A-269, ASTM A-270, ASTM A-632
- Application:
- Beverage Processing, Dairy Processing, Food Processing, Industrial, Sanitary
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1/2 in
- UL Listed:
- No