1/2 in. Black Hex Nut
1/2 in. Black Hex Nut
Package Quantity Info:
Each: 1 Case: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Black
- Diameter - Inside 1:
- 1/2 in
- Drive Type:
- Hex
- Product Type:
- Hex Nut
- Size:
- 1/2 in