1/2 in. Copper Tube Strap
1/2 in. Copper Tube Strap
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 2000 Pallet: 64000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A revolutionary product for dynamic results
- A perfect fit
- Heat free, worry free
- Less hassle, less time
- Fewer accessories
- No mess, no waiting
- Optimal performance
- Please refer to NIBCO technical data sheets and catalogs for engineering and installation information
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
- NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited
Specifications
- ANSI:
- ANSI B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Fits Pipe Size:
- 1/2 in
- Height:
- 1/2 in
- Length:
- 1-18/25 in
- Material:
- Wrot Copper
- Product Type:
- Tubing Strap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 79/100 in